This product requires certification to purchase.

20 x 0.375 in. Domestic Casing Carbon Steel Pipe

You last purchased this on
 

20 x 0.375 in. Domestic Casing Carbon Steel Pipe

  • Fast #
  • Part #DSCP37520
  • Item #2148087
3.7 out of 5 Customer Rating
You last purchased this on
 

20 x 0.375 in. Domestic Casing Carbon Steel Pipe

  • Fast #
  • Part #DSCP37520
  • Item #2148087
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
20 in
Wall Thickness:
0.375 in