This product requires certification to purchase.

20 x 10 - 20 x 16 in. Galvanized Return Air Kit

You last purchased this on
 

20 x 10 - 20 x 16 in. Galvanized Return Air Kit

  • Fast #
  • Part #SHMRAK20102016
  • Item #3081154
  • Manufacturer Part #CA1020162010
4.9 out of 5 Customer Rating
You last purchased this on
 

20 x 10 - 20 x 16 in. Galvanized Return Air Kit

  • Fast #
  • Part #SHMRAK20102016
  • Item #3081154
  • Manufacturer Part #CA1020162010
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Cold air drop kit
  • Complete kit to facilitate installation
  • Galvanized steel, riveted construction
  • Includes cold air boot, start collar, 64" drop duct, and slip and drive connection
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Gauge (metal):
26 ga
Height:
80 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in