This product requires certification to purchase.

20 x 10 in. Galvanized Return Air Boot

You last purchased this on
 

20 x 10 in. Galvanized Return Air Boot

  • Fast #
  • Part #SHMRAB20102016
  • Item #3080627
  • Manufacturer Part #CA1220102016
5 out of 5 Customer Rating
You last purchased this on
 

20 x 10 in. Galvanized Return Air Boot

  • Fast #
  • Part #SHMRAB20102016
  • Item #3080627
  • Manufacturer Part #CA1220102016
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Galvanized sheet metal return air drop with filter kit
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
16 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
20 in