This product requires certification to purchase.

20 x 10 in. Galvanized Steel Trunk Duct End Cap

You last purchased this on
 

20 x 10 in. Galvanized Steel Trunk Duct End Cap

  • Fast #
  • Part #SHMTDEC2010
  • Item #3798641
  • Manufacturer Part #4111020
5 out of 5 Customer Rating
You last purchased this on
 

20 x 10 in. Galvanized Steel Trunk Duct End Cap

  • Fast #
  • Part #SHMTDEC2010
  • Item #3798641
  • Manufacturer Part #4111020
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Duct end cap
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Gauge (metal):
28 ga
Height:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
20 in