This product requires certification to purchase.

20 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

20 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2010S
  • Item #3421176
  • Manufacturer Part #DT01201060
3.1 out of 5 Customer Rating
You last purchased this on
 

20 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2010S
  • Item #3421176
  • Manufacturer Part #DT01201060
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Cross broke rectangular duct
  • Two piece design with slip and drive connection
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov