20 x 20 x 8 in. Duct Square-To-Round
20 x 20 x 8 in. Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Return air box with collar
- Beaded collar providing secure flex connection
- Galvanized steel, riveted construction
- Flange standard
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 8 in
- Duct Size:
- 20 in x 20 in x 8 in
- Height:
- 6 in
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 20 in