This product requires certification to purchase.

20 x 8 x 48 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

20 x 8 x 48 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD26SL20X48
  • Item #7781170
  • Manufacturer Part #DT01200848T
4.8 out of 5 Customer Rating
You last purchased this on
 

20 x 8 x 48 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD26SL20X48
  • Item #7781170
  • Manufacturer Part #DT01200848T
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov