1/4 in. Socket Straight Schedule 80 PVC Union with EPDM O-Ring Seal
2000 Series 1/4 in. Socket Straight Schedule 80 PVC Union with EPDM O-Ring Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- PVC 80 fittings for use with chemical processing, industrial plating, chilled water distribution, deionized water lines, chemical drainage and waste water treatment systems
- Design standards - PVC (Polyvinyl Chloride) conforms to ASTM D-1784 class 12454-B, formerly type 1, grade 1
- Joined by solvent cementing, threading or flanging
- Maximum service temperature 140°F
- PVC schedule 80 fittings NSF approved
- Meets all applicable ASTM standards
Specifications
- Clean Bagged:
- No
- Collection:
- 2000 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80