This product requires certification to purchase.

2-1/2 in. Socket 2000# Straight Schedule 80 PVC Union with EPDM O-Ring Seal

You last purchased this on
 

2000 Series 2-1/2 in. Socket 2000# Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S8097025
  • Item #4503767
  • Manufacturer Part #8097-025
5 out of 5 Customer Rating
You last purchased this on
 

2000 Series 2-1/2 in. Socket 2000# Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S8097025
  • Item #4503767
  • Manufacturer Part #8097-025
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Collection:
2000 Series
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Union
ISO:
ISO 9001
Length:
4-7/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80