This product requires certification to purchase.

30 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

You last purchased this on
 

2000 Series 30 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

  • Fast #
  • Part #V20301G00
  • Item #4349295
  • Manufacturer Part #2030/1G00
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

2000 Series 30 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

  • Fast #
  • Part #V20301G00
  • Item #4349295
  • Manufacturer Part #2030/1G00
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
2000 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure Class:
150#
Valve Body Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Buna-N
Valve Size:
30 in
Valve Type:
Butterfly Valve