21-1/2 x 21-3/4 in. Furnace Box
21-1/2 x 21-3/4 in. Furnace Box
Frequently Purchased Together
Product Details
Product Details
- Furnace box
- Top opening with ledge for tight furnace fit
- Galvanized steel with Pittsburgh locking seam
- Insulated
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 21-3/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 21-1/2 in