This product requires certification to purchase.

21 ft. Plain End Schedule 40 Black Carbon Steel Pipe

You last purchased this on
 

21 ft. Plain End Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA135S40G
  • Item #464418
3.6 out of 5 Customer Rating
You last purchased this on
 

21 ft. Plain End Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA135S40G
  • Item #464418
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 1470
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1 in
Schedule Class:
40