This product requires certification to purchase.

22-1/8 in. 21-1/8 x 24 in. Furnace Base Can

You last purchased this on
 

22-1/8 in. 21-1/8 x 24 in. Furnace Base Can

  • Fast #
  • Part #SHMBC212224
  • Item #4269905
  • Manufacturer Part #BCFR-212224
5 out of 5 Customer Rating
You last purchased this on
 

22-1/8 in. 21-1/8 x 24 in. Furnace Base Can

  • Fast #
  • Part #SHMBC212224
  • Item #4269905
  • Manufacturer Part #BCFR-212224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
24 in
Length:
21-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
22-1/8 in