8 in. x 20 ft. SDR 26 Plastic Pressure Pipe
8 in. x 20 ft. SDR 26 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Water Systems
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- CL160
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.332 in