This product requires certification to purchase.

22 ga 4 x 10 in. Galvanized Steel Sheet

You last purchased this on
 

22 ga 4 x 10 in. Galvanized Steel Sheet

  • Fast #
  • Part #W22410
  • Item #1207508
  • Manufacturer Part #W22410
5 out of 5 Customer Rating
You last purchased this on
 

22 ga 4 x 10 in. Galvanized Steel Sheet

  • Fast #
  • Part #W22410
  • Item #1207508
  • Manufacturer Part #W22410
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
22 ga
Length:
10 ft
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in