22 x 20 in. Stand Fiberglass and Steel 24 ga
22 x 20 in. Stand Fiberglass and Steel 24 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 24 ga
- Height:
- 20 in
- Length:
- 22 in
- Material:
- Fiberglass, Steel
- Product Type:
- Stand
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 21-1/2 in