This product requires certification to purchase.

22 x 30 in. Stand Steel 30 ga

You last purchased this on
 

22 x 30 in. Stand Steel 30 ga

  • Fast #
  • Part #SHMAAHS18221930
  • Item #3358098
  • Manufacturer Part #030
3.3 out of 5 Customer Rating
You last purchased this on
 

22 x 30 in. Stand Steel 30 ga

  • Fast #
  • Part #SHMAAHS18221930
  • Item #3358098
  • Manufacturer Part #030
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
30 ga
Height:
30 in
Length:
22 in
Material:
Steel
Product Type:
Stand
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
18 in