This product requires certification to purchase.

220 ft. x 29 in. Pipe Wrap Tape

You last purchased this on
 

220 ft. x 29 in. Pipe Wrap Tape

  • Fast #
  • Part #APW298P
  • Item #2167943
  • Manufacturer Part #PW29-8P
5 out of 5 Customer Rating
You last purchased this on
 

220 ft. x 29 in. Pipe Wrap Tape

  • Fast #
  • Part #APW298P
  • Item #2167943
  • Manufacturer Part #PW29-8P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Length:
220 ft
Material:
Plastic
Material Type:
Polyethylene
Thickness:
8 mil
UL Listed:
No
Width:
29 in