220 ft. x 30 in. Poly Wrap in Black
220 ft. x 30 in. Poly Wrap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Linear Low Density Polyethylene polywrap is one of the quickest and easiest methods to provide a protective barrier around DI pipe and fittings in corrosive soils
- Polyethylene film prevents corrosion by creating a barrier between the pipe and the surrounding soil
- Constructed of 100% virgin polyethylene plus 3% carbon black for coloring and ultraviolet protection
- Gauged to 8.5 MIL (0.0085”) to maintain the minimum of 8 MIL as required by the AWWA standards
- Available in perforated lengths of 20’ and 22’ for easy tear off and no waste at roll ends while on the job site
- Care needs to be used when installing this item so it is not damaged. If part of the wrap is damaged repair it with tape if possible.
- Thickness: 8 mil minimum
- Surpasses ANSI/AWWA C105/A21.5 standard
Documents
Specifications
- Coating:
- Black
- Fitting Type:
- Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Poly
- Size:
- 10 in - 14 in
- Thickness:
- 4 mil
- Width:
- 30 in