This product requires certification to purchase.

225 ft. Standard Exam Table Paper in White (Case of 12)

You last purchased this on
 

225 ft. Standard Exam Table Paper in White (Case of 12)

  • Fast #
  • Part #AVA513LG
  • Item #4441864
  • Manufacturer Part #AVA 513LG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

225 ft. Standard Exam Table Paper in White (Case of 12)

  • Fast #
  • Part #AVA513LG
  • Item #4441864
  • Manufacturer Part #AVA 513LG
4.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sanitary exam table paper
  • Serves as a preliminary barrier against contamination
  • Reduces the spread of germs
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
225 ft
Width:
18 in