This product requires certification to purchase.

23-1/2 in. x 30 in. Steel Condensate Drain Pan

You last purchased this on
 

23-1/2 in. x 30 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP2623530
  • Item #4041290
  • Manufacturer Part #T4000A/UAK
5 out of 5 Customer Rating
You last purchased this on
 

23-1/2 in. x 30 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP2623530
  • Item #4041290
  • Manufacturer Part #T4000A/UAK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
26 ga
Height:
23-1/2 in
Length:
30 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
23-1/2 in