This product requires certification to purchase.

23 in. Heavy Duty Micro Fiber Duster

You last purchased this on
 

23 in. Heavy Duty Micro Fiber Duster

  • Fast #
  • Part #MMRUMICRODUSTER
  • Item #6229366
  • Manufacturer Part #UNS MICRODUSTER
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

23 in. Heavy Duty Micro Fiber Duster

  • Fast #
  • Part #MMRUMICRODUSTER
  • Item #6229366
  • Manufacturer Part #UNS MICRODUSTER
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tiny microfiber hooks grab and hold dust particles without damaging sensitive surfaces
  • Dusts without chemicals
  • Reduces bacteria and allergens
  • Flexible wire core head allows duster to fit in tight areas
  • Easily remove duster head for hand-washing
  • End of handle has standard threads for attaching telescopic handle (UNSTHBM60, sold separately)
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
23 in
Material:
Microfiber