This product requires certification to purchase.

24-1/4 in x 14-1/4 in 26 ga Return Air Plenum

You last purchased this on
 

24-1/4 in x 14-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC26PGS2414
  • Item #3825103
  • Manufacturer Part #8481.2414-26
4.9 out of 5 Customer Rating
You last purchased this on
 

24-1/4 in x 14-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC26PGS2414
  • Item #3825103
  • Manufacturer Part #8481.2414-26
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
26 ga
Height:
4 in
Length:
24-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
24-1/4 in x 14-1/4 in
Vent Duct Shape:
Rectangular
Width:
14-1/4 in