24 Corrugated Metal End Section Strap
24 Corrugated Metal End Section Strap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Versatile and durable Contech prefabricated steel End Sections are available for either round or pipe arch shapes
- Prefabricated, lightweight sections
- Corrosion-resistant, galvanized steel
- Easy field attachment without special tools
- Easier roadside maintenance
- Improved inlet/outlet efficiencies versus square ends on pipe
- Removable and salvageable if required
Documents
Specifications
- ASTM:
- ASTM A-53, ASTM A-929
- Coating:
- Galvanized
- Fits Pipe Size:
- 24 in
- Gauge (metal):
- 16 ga
- Material:
- Steel