24 FREE-STANDING COUNTER DEPTH TWO DOOR BOTTOM FREEZER REFRIGERATOR
24 FREE-STANDING COUNTER DEPTH TWO DOOR BOTTOM FREEZER REFRIGERATOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ENERGY STAR® Certified: for energy efficiency.
- MultiAirFlow™: maintains consistent temperatures throughout the unit by evenly circulating cool air.
- VitaFresh: drawer keeps fruit and vegetables fresh longer.
- LED lighting: keep your groceries in perfect view.
- Door Ajar Notification: will notify you by alarm and on your phone should you leave the door open.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14.1 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 26-3/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.2 cu ft
- Handle Type:
- Integrated
- Height:
- 79-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 43
- Minimum Temperature:
- 10
- Number of Shelves:
- 12
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION: WWW.P65WARNS.CA.GOV
- Refrigerator Capacity (Cu Ft):
- 9.9 cu ft
- Refrigerator Type:
- Free Standing
- Smart Home Enabled:
- Yes
- UPC:
- 825225966647
- Volts:
- 120V
- Weight:
- 153 lb
- Width:
- 23-5/8 in