This product requires certification to purchase.

24 ga 21 x 21 x 17-1/2 in. Galvanized Steel

You last purchased this on
 

24 ga 21 x 21 x 17-1/2 in. Galvanized Steel

  • Fast #
  • Part #SHMIFBR817122124
  • Item #4442985
  • Manufacturer Part #CA50211724R8A
3.3 out of 5 Customer Rating
You last purchased this on
 

24 ga 21 x 21 x 17-1/2 in. Galvanized Steel

  • Fast #
  • Part #SHMIFBR817122124
  • Item #4442985
  • Manufacturer Part #CA50211724R8A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam
  • Insulated
  • Requires Certification

Documents


Specifications

Gauge (metal):
24 ga
Length:
21 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
17-1/2 in