24 in. x 20 ft.Schedule 40 PVC-DWV Plain End Pipe
24 in. x 20 ft.Schedule 40 PVC-DWV Plain End Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- SCH 40 PVC
- End Connection: Plain End
- White pipe with red print is Dual Marked™ for DWV and pressure applications
- Used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications when used with DWV Fittings
- Used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply line when used with PVC Schedule 40 Pressure Fittings
- For use where systems will not exceed 140° F
- ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
- NSF certified
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- Sanitary, Sewage, Storm Drainage
- CSA Certified:
- CSA B137.3
- Color Finish Name:
- White
- Diameter - Inside 1:
- 22-27/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 24 in
- Pressure - Maximum:
- 480 psi
- Pressure Class:
- 120#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.687 in