24 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face
24 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ASME:
- ASME SA-216-WCB
- ASTM:
- ASTM A-105, ASTM A-216-WCB
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Flange Type:
- Blind, Flat Face
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No