This product requires certification to purchase.

24 in. Barn Door Rail Extension Kit in Satin Nickel

You last purchased this on
 

24 in. Barn Door Rail Extension Kit in Satin Nickel

  • Fast #
  • Part #HBD5940SN
  • Item #8261842
  • Manufacturer Part #HBD5940SN
4.8 out of 5 Customer Rating
You last purchased this on
 

24 in. Barn Door Rail Extension Kit in Satin Nickel

  • Fast #
  • Part #HBD5940SN
  • Item #8261842
  • Manufacturer Part #HBD5940SN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Use to extend Rail for Larger or odd sized Doors
  • Complete with Rail, Spacers Bolts and Joiner
  • Convert 60" Kit to 84" for 42" Doors
  • Convert 120" kit to 144" for 72" Openings
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
24 in
Product Type:
Extension Kit
Smart Home Enabled:
No
UL Listed:
No