This product requires certification to purchase.

24 in. Barn Door Rail Extension Kit in Oil Rubbed Bronze

You last purchased this on
 

24 in. Barn Door Rail Extension Kit in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5940ORB
  • Item #8261790
  • Manufacturer Part #HBD5940ORB
4 out of 5 Customer Rating
You last purchased this on
 

24 in. Barn Door Rail Extension Kit in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5940ORB
  • Item #8261790
  • Manufacturer Part #HBD5940ORB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use to extend Rail for Larger or odd sized Doors
  • Complete with Rail, Spacers Bolts and Joiner
  • Convert 60" Kit to 84" for 42" Doors
  • Convert 120" kit to 144" for 72" Openings
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
24 in
Product Type:
Extension Kit
Smart Home Enabled:
No
UL Listed:
No