24 in. Barn Door Rail Extension Kit in Stainless Steel
24 in. Barn Door Rail Extension Kit in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Use to extend Rail for Larger or odd sized Doors
- Complete with Rail, Spacers Bolts and Joiner
- Convert 60" Kit to 84" for 42" Doors
- Convert 120" kit to 144" for 72" Openings
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 24 in
- Product Type:
- Extension Kit
- Smart Home Enabled:
- No
- UL Listed:
- No