This product requires certification to purchase.

24 in. Duct Coupling in Spiral Duct

You last purchased this on
 

24 in. Duct Coupling in Spiral Duct

  • Fast #
  • Part #SHMSPCONN2624
  • Item #3081332
  • Manufacturer Part #RX582426
5 out of 5 Customer Rating
You last purchased this on
 

24 in. Duct Coupling in Spiral Duct

  • Fast #
  • Part #SHMSPCONN2624
  • Item #3081332
  • Manufacturer Part #RX582426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Connector
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
24 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral