This product requires certification to purchase.

24 in. Flanged Polybutolyne Insulation Kit and Sleeve

You last purchased this on
 

24 in. Flanged Polybutolyne Insulation Kit and Sleeve

  • Fast #
  • Part #A620NFIK150DWPS
  • Item #2150302
  • Manufacturer Part #620NFIK/150DWPS
5 out of 5 Customer Rating
You last purchased this on
 

24 in. Flanged Polybutolyne Insulation Kit and Sleeve

  • Fast #
  • Part #A620NFIK150DWPS
  • Item #2150302
  • Manufacturer Part #620NFIK/150DWPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
24 in
Material:
Plastic
Material Type:
Polybutolyne
Product Type:
Insulation Kit, Sleeve