24 in. Gasket Schedule SDR 25 PVC Pressure Pipe
24 in. Gasket Schedule SDR 25 PVC Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Purple
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 24 in
- Pressure Class:
- 165#
- Schedule Class:
- SDR 25
- UL Listed:
- No