This product requires certification to purchase.

24 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter

You last purchased this on
 

24 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter

  • Fast #
  • Part #PEI11BVFLA24
  • Item #3405321
3.5 out of 5 Customer Rating
You last purchased this on
 

24 in. IPS SDR 11 Plastic Beveled Butterfly Valve Flange Adapter

  • Fast #
  • Part #PEI11BVFLA24
  • Item #3405321
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Beveled
End Connections:
Flanged x Beveled
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 11