This product requires certification to purchase.

24 in. Metal Sanitary Napkin Vendor Machine in White

You last purchased this on
 

24 in. Metal Sanitary Napkin Vendor Machine in White

  • Fast #
  • Part #HOS125
  • Item #6228848
  • Manufacturer Part #HOS 1-25
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

24 in. Metal Sanitary Napkin Vendor Machine in White

  • Fast #
  • Part #HOS125
  • Item #6228848
  • Manufacturer Part #HOS 1-25
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coin operated, dual slot
  • Holds #4 napkins and tampons
  • Features a 25-cent mechanism that is covered by a manufacturer's lifetime guarantee
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/4 in
Height:
24 in
Material:
Metal
Width:
10 in