24 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow
24 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- ASME:
- ASME B16.25, ASME B16.28, ASME B16.9, ASME SA-234
- ASTM:
- ASTM A-234, ASTM A-234 WPB, ASTM A-240, ASTM A-312, ASTM A-381 Class Y52, ASTM A-403, ASTM A-420 Grade WPL6, ASTM A-860 Grade WPHY42
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Elbow, Short Radius, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No