24 in. x 36 in. Metal Condensate Drain Pan
24 in. x 36 in. Metal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drain pan with 1 drain plug is 2" high
- Galvanized steel
Documents
Specifications
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 26 ga
- Height:
- 24 in
- Length:
- 36 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 24 in