This product requires certification to purchase.

24 x 10 in. Vertical 90 Degree Trunk Duct Elbow

You last purchased this on
 

24 x 10 in. Vertical 90 Degree Trunk Duct Elbow

  • Fast #
  • Part #SHM9V2410
  • Item #3409164
  • Manufacturer Part #DX211024
3.4 out of 5 Customer Rating
You last purchased this on
 

24 x 10 in. Vertical 90 Degree Trunk Duct Elbow

  • Fast #
  • Part #SHM9V2410
  • Item #3409164
  • Manufacturer Part #DX211024
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rectangular duct vertical 90° elbow
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Vertical
Duct Size:
24 in x 10 in
Elbow Degree:
90 DD
Fitting Type:
Elbow
Height:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
24 in