This product requires certification to purchase.

24 in x 12 in x 36 in 26 ga Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

24 in x 12 in x 36 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2412M
  • Item #3697806
  • Manufacturer Part #100-2423
3.6 out of 5 Customer Rating
You last purchased this on
 

24 in x 12 in x 36 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2412M
  • Item #3697806
  • Manufacturer Part #100-2423
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
24 in x 12 in
Gauge (metal):
26 ga
Length:
36 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular