24 x 18 in. Insulated Furnace Box
24 x 18 in. Insulated Furnace Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Furnace box
- Galvanized steel with Pittsburgh locking seam
- Insulated
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 17-1/2 in