24 x 18 x 13 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
24 x 18 x 13 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Edge Crush Test: 48
- Regular Slotted Carton
Specifications
- Corrugated Strength:
- 48 ECT
- Corrugated Wall Type:
- Double Wall
- Height:
- 13 in
- Length:
- 24 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 18 in