24 x 24 in. ABS Riser Tank Adapter
24 x 24 in. ABS Riser Tank Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tank adapters provide a structural, watertight method of installing an access riser over a tank opening
- Can be cast into the top of a concrete tank, bonded to the top of a fiberglass tank, or fastened with a bolt-down kit
Documents
Specifications
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in x 24 in
- Material:
- Plastic
- Material Type:
- ABS