24 x 24 x 18 in. STD WPB Tee Buttweld Carbon Steel
24 x 24 x 18 in. STD WPB Tee Buttweld Carbon Steel
Package Quantity Info:
Each: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- ASME:
- ASME SA-234-WCB
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 18 in
- Fitting Sizes:
- 24 in x 24 in x 18 in
- Fitting Type:
- Reducing, Tee
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Standard