24 x 37 in. Glass and Brass Large Frameless Mirror
24 x 37 in. Glass and Brass Large Frameless Mirror
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass, two-post tilting mechanism
- Frameless, beveled glass design
- Easy-to-adjust viewing angle
- Complements Columnar product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 37 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Brass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Large Frameless Mirror
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- Weight:
- 15.5 lb
- Width:
- 24 in