25-1/4 x 20-1/4 in. 30 ga 6-Paint Grade Return Air Can
25-1/4 x 20-1/4 in. 30 ga 6-Paint Grade Return Air Can
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Gauge (metal):
- 30 ga
- Height:
- 6 in
- Length:
- 25-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 25-1/4 in x 20-1/4 in
- Vent Duct Shape:
- Rectangular
- Width:
- 20-1/4 in