This product requires certification to purchase.

25-1/4 x 4 in. 16-1/4 in. 26 ga Galvanized Steel Return Air Drop

You last purchased this on
 

25-1/4 x 4 in. 16-1/4 in. 26 ga Galvanized Steel Return Air Drop

  • Fast #
  • Part #SHMRAC26S2516
  • Item #7334013
  • Manufacturer Part #8481.2516-26N
3.8 out of 5 Customer Rating
You last purchased this on
 

25-1/4 x 4 in. 16-1/4 in. 26 ga Galvanized Steel Return Air Drop

  • Fast #
  • Part #SHMRAC26S2516
  • Item #7334013
  • Manufacturer Part #8481.2516-26N
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Gauge (metal):
26 ga
Height:
4 in
Length:
25-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
16-1/4 in