25 ft. Wrot Copper Hanger Strap
25 ft. Wrot Copper Hanger Strap
Frequently Purchased Together
Product Details
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-75
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 25 ft
- Material:
- Wrot Copper
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Width:
- 3/4 in