25 x 10 - 25 x 16 in. Return Air Kit
25 x 10 - 25 x 16 in. Return Air Kit
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cold air drop kit
- Galvanized sheet metal return air drop
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Gauge (metal):
- 26 ga
- Height:
- 25 in
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 25 in