25 x 10 in. Return Air Drop
25 x 10 in. Return Air Drop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Return air boot with slant filter
- Features 5 in. filter tray
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Specifications
- Height:
- 10 in
- Length:
- 25 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov